X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0325363F07 "Devon" Vanity Base

Item: R0325363F07
Finish: Vintage Walnut
Select Finish:

List Price: $1,420.00

Price: $1,182.86 (Pricing is for Vintage Walnut)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36 x 19-1/4 x 30
Height 30"
Width 36"
Depth 19-1/4"
Material Wood