X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0325311F07 "Devon" Vanity Base

Item: R0325311F07
Finish: Vintage Walnut
Select Finish:


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 31-3/4 x 19-1/4 x 30
Height 30"
Width 31-3/4"
Depth 19-1/4"
Number of Doors 2
Material Wood
Features Frosted Glass Door Pannels
Additional Information Vanity Base Only Requires Vanity Top and Sink Sold Separately