Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0325233F07P2
Ronbow R0325233F07P2 "Devon" Vessel Stands
| Item: | R0325233F07P2 |
| Finish: | Vintage Walnut / White |
Price: $1,287.00
Details and Dimensions
| Overall Size | 34-3/4 x 23-1/16 x 19-5/16 |
| Height | 34-3/4" |
| Width | 23-1/16" |
| Depth | 19-5/16" |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Included | No |


