Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0325231F07B2
Ronbow R0325231F07B2 "Devon" Double Vanity
| Item: | R0325231F07B2 |
| Finish: | Vintage Walnut / White |
Price: $3,390.75
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34-3/4 x 59-7/16 x 19-5/16 |
| Height | 34-3/4" |
| Width | 59-7/16" |
| Depth | 19-5/16" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Doors | 2 |
| Number of Drawers | 3 |
| Drain Location | Center |
| Drain Included | No |
| Additional Information | Mirror Sold Separately |


