Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0325233F07
Ronbow R0325233F07 "Devon" Vanity Base
| Item: | R0325233F07 |
| Finish: | Vintage Walnut |
| Select Finish: |
Price: $808.50 (Pricing is for Vintage Walnut)
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 23-1/8 x 19-1/4 x 30 |
| Height | 30" |
| Width | 23-1/8" |
| Depth | 19-1/4" |
| Number of Doors | 1 |
| Features | • Frosted Glass Door Pannel |
| Additional Information | Vanity Base Only Requires Vanity Top and Sink Sold Separately |
| Construction | Wood |


