Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0315361LB02
Ronbow R0315361LB02 "Athena" Vanity Base
| Item: | R0315361LB02 |
| Finish: | Black |
| Select Finish: |
Price: $1,468.50 (Pricing is for Black)
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 36 x 21-7/8 x 33-4/9 |
| Height | 33-4/9" |
| Width | 36" |
| Depth | 21-7/8" |
| Number of Doors | 1 |
| Number of Drawers | 3 |
| Features | • Frosted Glass Pannels |
| Additional Information | Vanity Base Only Requires Vanity Top and Sink Sold Separately |
| Construction | Wood |


