Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Ronbow
>
R016722B02B1
Ronbow R016722B02B1 "Catalina" Vessel Stands
| Item: | R016722B02B1 |
| Finish: | Black / White |
Price: $823.35
Details and Dimensions
| Overall Size | 14-15/16 x 21-5/8 x 16-15/16 |
| Height | 14-15/16" |
| Width | 21-5/8" |
| Depth | 16-15/16" |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Included | No |


