X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R011236LH01 "Bella" Vanity Base

Item: R011236LH01
Finish: Dark Cherry
Select Finish:

List Price: $2,590.00

Price: $2,157.47 (Pricing is for Dark Cherry)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Vanity Installation Type Wall Mounted
Overall Size 36-5/8 x 19-2/3 x 24-3/4
Height 24-3/4"
Width 36-5/8"
Depth 19-2/3"
Number of Doors 2
Number of Drawers 4
Material Wood
Additional Information Vanity Base Only Requires Vanity Top and Sink Sold Separately