X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R011236LF08 "Bella" Vanity Base

Item: R011236LF08
Finish: Cinnamon
Select Finish:


Details and Dimensions

Vanity Installation Type Wall Mounted
Overall Size 36-5/8 x 19-2/3 x 24-3/4
Height 24-3/4"
Width 36-5/8"
Depth 19-2/3"
Number of Doors 2
Number of Drawers 4
Material Wood
Additional Information Vanity Base Only Requires Vanity Top and Sink Sold Separately