Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R011231LH01P4
Ronbow R011231LH01P4 "Bella" Vessel Stands
| Item: | R011231LH01P4 |
| Finish: | Dark Cherry / Grand Green TechStone |
Price: $2,526.15
Details and Dimensions
| Overall Size | 24-13/16 x 32-1/4 x 19-1/2 |
| Height | 24-13/16" |
| Width | 32-1/4" |
| Depth | 19-1/2" |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Drain Location | Center |
| Drain Included | No |


