Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R011231LH01
Ronbow R011231LH01 "Bella" Vanity Base
| Item: | R011231LH01 |
| Finish: | Dark Cherry |
| Select Finish: |
Price: $1,798.50 (Pricing is for Dark Cherry)
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 31-5/8 x 19-2/3 x 24-3/4 |
| Height | 24-3/4" |
| Width | 31-5/8" |
| Depth | 19-2/3" |
| Number of Doors | 2 |
| Number of Drawers | 4 |
| Additional Information | Vanity Base Only Requires Vanity Top and Sink Sold Separately |
| Construction | Wood |


