X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0101363H01 "Rebecca" Vanity Base

Item: R0101363H01
Finish: Dark Cherry
Select Finish:

List Price: $1,300.00

Price: $1,142.94 (Pricing is for Dark Cherry)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Size 36-4/9 x 19-2/3 x 14.939
Height 15"
Width 36-4/9"
Depth 19-2/3"
Material Wood