X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Ronbow R0101363F08 "Rebecca" Vanity Base

Item: R0101363F08
Finish: Cinnamon
Select Finish:


Details and Dimensions

Overall Size 36-4/9 x 19-2/3 x 14.939
Height 15"
Width 36-4/9"
Depth 19-2/3"
Material Wood