Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0101361H01
Ronbow R0101361H01 "Rebecca" Vanity Base
| Item: | R0101361H01 |
| Finish: | Dark Cherry |
| Select Finish: |
Price: $965.25 (Pricing is for Dark Cherry)
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 36-4/9 x 19-2/3 x 14.939 |
| Height | 15" |
| Width | 36-4/9" |
| Depth | 19-2/3" |
| Number of Drawers | 1 |
| Features | • Frosted Glass Pannel |
| Additional Information | Vanity Base Only Requires Vanity Top and Sink Sold Separately |
| Construction | Wood |


