X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Ronbow R0101313H01 "Rebecca" Vanity Base

Item: R0101313H01
Finish: Dark Cherry
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Overall Size 31-2/3 x 19-2/3 x 14.939
Height 15"
Width 31-2/3"
Depth 19-2/3"
Material Wood