Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0101231H01B2
Ronbow R0101231H01B2 "Rebecca" Double Vanity
| Item: | R0101231H01B2 |
| Finish: | Dark Cherry / White |
Price: $2,978.25
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 14-9/16 x 64-5/8 x 19-1/2 |
| Height | 14-9/16" |
| Width | 64-5/8" |
| Depth | 19-1/2" |
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Faucet Included | No |
| Sink Included | Yes |
| Vanity Top Included | Yes |
| Number of Drawers | 2 |
| Drain Location | Center |
| Drain Included | No |
| Additional Information | Mirror Sold Separately |


