Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0101231F08
Ronbow R0101231F08 "Rebecca" Vanity Base
| Item: | R0101231F08 |
| Finish: | Cinnamon |
| Select Finish: |
Price: $808.50 (Pricing is for Cinnamon)
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 26-4/7 x 21-1/4 x 16-1/8 |
| Height | 16-1/8" |
| Width | 26-4/7" |
| Depth | 21-1/4" |
| Number of Drawers | 1 |
| Features | • Froasted Glass Pannel |
| Additional Information | Base Only Requires Sink Sold Separately |
| Construction | Wood |


