Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Ronbow
>
R0101183H01
Ronbow R0101183H01 "Rebecca" Vanity Base
| Item: | R0101183H01 |
| Finish: | Dark Cherry |
| Select Finish: |
Price: $627.00 (Pricing is for Dark Cherry)
Details and Dimensions
| Vanity Instalation Type | Wall Mounted |
| Overall Size | 20-7/8 x 18-1/2 x 13-3/8 |
| Height | 13-3/8" |
| Width | 20-7/8" |
| Depth | 18-1/2" |
| Number of Drawers | 1 |
| Features | • Sold Drawer Face |
| Additional Information | Base Only Requires Sink Sold Separately |
| Construction | Wood |


