X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RWEKIT46LMAPC "Wellsford" Custom Shower System Trim Kit

Item: RWEKIT46LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Shower Head Diameter 2-7/8"
Spray Functions Adjustable Showerhead, Single Function Handshower
Handle Type Lever
Number Of Handles 4 Handle
Handle(s) Included Yes
Handshower Included Yes
Pressure Balanced No
Features Coordinates With Rohl Bath Suites Collection
Includes Thermostatic Trim, Volume Control Trims (x3), Shower Head and Arm, Handshower Slidebar Set, Body Sprays (x3)
Additional Information Trim Only. Required R1085BO and R1040R (x3) Valves Sold Separately.
CEC Approved No
Hose Included Yes
Hose Length 59"
Number of Spray Nozzles 6
Shower Arm Included Yes
Slidebar Included Yes
Slidebar Length 24"
Wall Supply Elbow Included Yes