X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RWEKIT40LMAPC "Wellsford" Shower Faucet Trim Kit

Item: RWEKIT40LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Shower Head Diameter 2-7/8"
Spray Functions Adjustable
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced No
Features Coordinates With Rohl Bath Suites Collection
Includes Thermostatic Trim, Volume Control Trim, Shower Head, Shower Arm
Additional Information Trim Only. Required R1085BO and R1040R Valves Sold Separately
Number of Spray Nozzles 6
Shower Arm Included Yes