X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RWEKIT31LMAPC/RR2012D "Wellsford" Single Handle Shower Faucet

Item: RWEKIT31LMAPC/RR2012D
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 2-7/8"
Shower Arm Length 7-1/8"
Spray Functions Adjustable
Valve Escutcheon Height 7-3/32"
Valve Escutcheon Width 7-3/32"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2
Pressure Balanced Yes
Features Coordinates With Rohl Bath Suites Collection
Included Features Integrated Volume Control
Shower Arm Included Yes