X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RWEKIT31LMAPC "Wellsford" Shower Faucet Trim Kit

Item: RWEKIT31LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 2-7/8"
Shower Arm Length 7-1/8"
Spray Functions Adjustable
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Features Coordinates With Rohl Bath Suites Collection
Additional Information Trim Only. Required R2012D Valve Sold Separately
Included Features Integrated Volume Control
Number of Spray Nozzles 6
Shower Arm Included Yes
Valve Escutcheon Height 7-3/32"
Valve Escutcheon Width 7-3/32"