X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RWE8APC "Wellsford" Paper Holder

Item: RWE8APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 5-53/64"
Height 5-17/32"
Construction Brass
Bracket Diameter 2-7/16"
Extension From Wall 3-3/4"
Mounting Hardware Included Yes
Features Coordinates With Rohl Bath Suites Collection
Additional Information Accommodates Oversized Rolls
View Similar Products