X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RWE7DAPC "Wellsford" Robe Hook

Item: RWE7DAPC
Finish: Polished Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Width 3-47/64"
Construction Brass
Bracket Diameter 2-7/16"
Extension From Wall 2-27/32"
Mounting Hardware Included Yes
Features Coordinates With Rohl Bath Suites Collection