X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RWE4APC "Wellsford" Towel Ring

Item: RWE4APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 6"
Height 7"
Construction Brass
Bracket Diameter 2-7/16"
Extension From Wall 2-27/32"
Mounting Hardware Included Yes
Features Coordinates With Rohl Bath Suites Collection