X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RWE2313LMAPC "Wellsford" Custom Shower Trim Kit

Item: RWE2313LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Features Coordinates With Rohl Bath Suites Collection
Additional Information Trim Only. Required R2012D Valve Sold Separately
Diameter 7-3/32"
Extension From Wall 3-13/32"
Included Features Integrated Volume Control