Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RUKIT1625LAPC2 "Perrin & Rowe" Water Filtration Kitchen Faucet

Item: RUKIT1625LAPC2
Finish: Polished Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 11-3/4"
Spout Height 8"
Spout Reach 5-3/4"
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-3/4"
Includes Adaptor For 1/4'' Compression Connection and Remote Shutoff
Flow Rate (GPM) 0.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Filtration Unit Included Yes
Additional Information Not Compatible With Reverse Osmosis or Instant Hot Systems
Faucet Configuration Single Handle