Rohl RU7700XPN "Perrin & Rowe" Volume Control Valve Trim
| Item: | RU7700XPN |
| Finish: | Polished Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $610.59 (Pricing is for Polished Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| Diverter Location | Valve |
| Includes | Integrated Volume Control and Diverter |
| Additional Information | To complete package order R2014C rough valve |
| Shown With | Lever Handle |
| Product Specifications |
| Warranty |


