X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU7700XEB "Georgian Era" Non-Thermostatic Valve Trim

Item: RU7700XEB
Finish: English Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Solid Brass
Diverter Location Valve
Shown With Lever Handle
Includes Cross Handle
Additional Information Integrated Volume Control and Diverter
Required R2014D Valve Sold Separetely
Diameter 7-1/8"