X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU6960PN "Perrin & Rowe" Paper Holder

Item: RU6960PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 8-1/4"
Bracket Diameter 2"
Extension From Wall 4"
Mounting Hardware Included Yes
Features Coordinates with Rohl Jubilee