X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU6960APC "Perrin & Rowe" Paper Holder

Item: RU6960APC
Finish: Polished Chrome
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Overall Width 8-1/4"
Bracket Diameter 2"
Extension From Wall 4"
Mounting Hardware Included Yes
Features Coordinates with Rohl Jubilee