Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6960IB
Rohl RU6960IB "Perrin & Rowe" Paper Holder
| Item: | RU6960IB |
| Finish: | English Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $257.40 (Pricing is for English Bronze)
Details and Dimensions
| Overall Width | 8-1/4" |
| Bracket Diameter | 2" |
| Extension From Wall | 4" |
| Mounting Hardware Included | Yes |
| Features | • Double Post Swinging Arm For Toilet Paper Roll |
| Warranty |


