X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU6945APC "Perrin & Rowe" Towel Bar

Item: RU6945APC
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 31-1/2"
Overall Length 33-1/2"
Construction Brass
Bracket Diameter 2"
Extension From Wall 5"
Mounting Hardware Included Yes