X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU6944PN "Perrin & Rowe" Towel Bar

Item: RU6944PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 25-1/2"
Overall Length 27-1/2"
Construction Brass
Bracket Diameter 2"
Extension From Wall 5"
Mounting Hardware Included Yes