X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU6943PN "Perrin & Rowe" Towel Bar

Item: RU6943PN
Finish: Polished Nickel
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 19-1/2"
Overall Length 21-1/2"
Construction Brass
Bracket Diameter 2"
Extension From Wall 5"
Mounting Hardware Included Yes