X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU6941PN "Perrin & Rowe" Towel Bar

Item: RU6941PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 25-1/2"
Overall Length 27-1/2"
Construction Brass
Bracket Diameter 2"
Extension From Wall 2-1/2"
Mounting Hardware Included Yes
Features Coordinates with Rohl Jubilee