Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6938IB
Rohl RU6938IB "Perrin & Rowe" Miscellaneous Bathroom Accessory
| Item: | RU6938IB |
| Finish: | Inca Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $618.92 (Pricing is for Inca Brass)
Details and Dimensions
| Mount Type | Wall Mount |
| Overall Height | 16" |
| Construction | Brass |
| Bracket Diameter | 2" |
| Extension From Wall | 5-5/8" |
| Mounting Hardware Included | Yes |
| Additional Information | Wall Mounted Toilet Brush Holder |
| Warranty |


