X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU6935APC "Perrin & Rowe" Towel Ring

Item: RU6935APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 6-1/2"
Overall Height 9-1/8"
Construction Brass
Bracket Diameter 2"
Extension From Wall 1-3/8"
Mounting Hardware Included Yes
Features Coordinates with Rohl Jubilee