Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6935IB
Rohl RU6935IB "Perrin & Rowe" Towel Ring
| Item: | RU6935IB |
| Finish: | Inca Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $125.78 (Pricing is for Inca Brass)
Details and Dimensions
| Overall Width | 6-1/2" |
| Overall Height | 9-1/8" |
| Construction | Brass |
| Bracket Diameter | 2" |
| Extension From Wall | 1-3/8" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Warranty |


