Rohl RU6935EB "Perrin & Rowe" Towel Ring
| Item: | RU6935EB |
| Finish: | English Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $125.78 (Pricing is for English Bronze)
Details and Dimensions
| Overall Width | 6-1/2" |
| Overall Height | 9-1/8" |
| Construction | Brass |
| Bracket Diameter | 2" |
| Extension From Wall | 1-3/8" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Warranty |


