Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6925IB
Rohl RU6925IB "Perrin & Rowe" Toothbrush & Tumbler Holder
| Item: | RU6925IB |
| Finish: | Inca Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $204.92 (Pricing is for Inca Brass)
Details and Dimensions
| Width | 2-13/16" |
| Height | 5" |
| Bracket Diameter | 2" |
| Extension From Wall | 5" |
| Tumbler Included | Yes |
| Mounting Hardware Included | Yes |
| Features | • Tumbler Made Of White Porcelain |
| Warranty |


