X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU6923PN "Perrin & Rowe" Robe Hook

Item: RU6923PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $153.00

Price: $127.45 (Pricing is for Polished Nickel)



Details and Dimensions

Overall Width 2-1/2"
Overall Height 3-3/8"
Bracket Diameter 2"
Extension From Wall 2-7/8"
Mounting Hardware Included Yes
Features Triple Robe Hook