Rohl RU6923APC "Perrin & Rowe" Robe Hook
| Item: | RU6923APC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $106.62 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 2-1/2" |
| Overall Height | 3-3/8" |
| Bracket Diameter | 2" |
| Extension From Wall | 2-7/8" |
| Mounting Hardware Included | Yes |
| Features | • Triple Robe Hook |
| Product Specifications |
| Warranty |


