X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU6922PN "Perrin & Rowe" Robe Hook

Item: RU6922PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Overall Width 2-1/2"
Overall Height 2"
Bracket Diameter 2"
Extension From Wall 1-3/8"
Mounting Hardware Included Yes
Features Double Robe Hook