Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6922IB
Rohl RU6922IB "Perrin & Rowe" Robe Hook
| Item: | RU6922IB |
| Finish: | Inca Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $119.95 (Pricing is for Inca Brass)
Details and Dimensions
| Overall Width | 2-1/2" |
| Overall Height | 2" |
| Bracket Diameter | 2" |
| Extension From Wall | 1-3/8" |
| Mounting Hardware Included | Yes |
| Features | • Double Robe Hook |
| Product Specifications |
| Warranty |


