Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6910EB
Rohl RU6910EB "Perrin & Rowe" Shower Caddy
| Item: | RU6910EB |
| Finish: | English Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $698.05 (Pricing is for English Bronze)
Details and Dimensions
| Length | 32" |
| Width | 7-3/4" |
| Height | 5-3/4" |
| Construction | Brass |
| Material | White Rummber Sleeved Outer Bars to Prevent Sliding/Scratching |
| Features | • 28-32" Bath Rack |
| Warranty |


