Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Rohl
>
RU6640STN
Rohl RU6640STN "Perrin & Rowe" Towel Bar
| Item: | RU6640STN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $254.90 (Pricing is for Satin Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 19-1/2" |
| Construction | Brass |
| Bracket Diameter | 2" |
| Extension From Wall | 2-1/2" |
| Mounting Hardware Included | Yes |
| Warranty |


