X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RU6640APC "Perrin & Rowe" Towel Bar

Item: RU6640APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 19-1/2"
Construction Brass
Bracket Diameter 2"
Extension From Wall 2-1/2"
Mounting Hardware Included Yes