X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RU5850LSAPC "Perrin & Rowe" Thermostatic / Volume Shower Control

Item: RU5850LSAPC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 9-1/2"
Width 10"
Construction Brass
Flow Rate (GPM) 14.0
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Pressure Balanced No
Bracket Diameter 2-1/4"
Connection Size 3/4'' Female NPT
Extension From Wall 6"
Faucet Centers 7-7/8
Faucet Configuration Two Handle
Number of Faucet Holes 2 Hole