Rohl RU5785LSIBTO "Perrin & Rowe" Thermostatic Valve Trim
| Item: | RU5785LSIBTO |
| Finish: | Inca Brass |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $859.66 (Pricing is for Inca Brass)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Additional Information | Must order U.5585BO rough to complete |
| Product Specifications |
| Warranty |


